Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75-5-CTAPE
- Zoro #
- G5534439
- UPC #
- 888519319499
- Country of Origin
- United States
- Item
- Film Tape C
- Tape Backing Material
- FEP
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Silicone
- Tape Tensile Strength
- 8 lbs/in
- Tape Adhesive Strength
- 20 oz/in
- Tape Color
- Clear
- Tape Application
- Used For Coil and Transformer Insulation
- Tape Elongation
- 2.75
- Features
- Flame Retardant; High Temperature
- Performance Temp. Range
- -100 to 400 °F
- Type
- Tape Roll
Description
FEP Film Tape C,Clear,3/4 In.x5yd.