This item is Discontinued.
This item is Discontinued.
Fiber Cloth Tape, Black, 6"x5yd. (Discontinued)
Mfr #
6-5-SGK5-05
Zoro #
G5531815
UPC # 888519322291
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-5-SGK5-05
- Zoro #
- G5531815
- UPC #
- 888519322291
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 7 mil
- Length
- 5 yd
- Width
- 6 in
Details
- Item
- Fiber Cloth Tape,Black,6"x5yd.
- Color
- Black
- Tape Adhesive
- Super Stick Silicone
- Tensile Strength
- 200 lb./in.
- Material
- Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
- Adhesion Strength
- 25 oz./in.
- Performance Temp.
- -100 Degrees to 500 Degrees F
- Features
- High Abrasion Resistance; Non - Stick / Low Friction
Description
Fiber Cloth Tape,Black,6 In.x5yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov