This item is Discontinued.
This item is Discontinued.
Fiber Cloth Tape, Black, 7/8"x36yd. (Discontinued)
Mfr #
0.875-36-SGK5-05
Zoro #
G5531946
UPC # 888519321980
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.875-36-SGK5-05
- Zoro #
- G5531946
- UPC #
- 888519321980
- Country of Origin
- United States
- Item
- Fiber Cloth Tape,Black,7/8"x36yd.
- Color
- Black
- Tape Adhesive
- Super Stick Silicone
- Tensile Strength
- 200 lb./in.
- Material
- Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
- Adhesion Strength
- 25 oz./in.
- Performance Temp.
- -100 Degrees to 500 Degrees F
- Features
- High Abrasion Resistance; Non - Stick / Low Friction
Description
Fiber Cloth Tape,Black,7/8 In.x36yd.