This item is Discontinued.
This item is Discontinued.
Fiber Cloth Tape, Black, 7"x5yd. (Discontinued)
Mfr #
7-5-SGK5-05
Zoro #
G5531788
UPC # 888519322307
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-5-SGK5-05
- Zoro #
- G5531788
- UPC #
- 888519322307
- Country of Origin
- United States
- Item
- Fiber Cloth Tape,Black,7"x5yd.
- Color
- Black
- Tape Adhesive
- Super Stick Silicone
- Tensile Strength
- 200 lb./in.
- Material
- Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
- Adhesion Strength
- 25 oz./in.
- Performance Temp.
- -100 Degrees to 500 Degrees F
- Features
- High Abrasion Resistance; Non - Stick / Low Friction
Description
Fiber Cloth Tape,Black,7 In.x5yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.