This item is Discontinued.
This item is Discontinued.
Fiberglass Tape, 1/8"x36yd., PK5 (Discontinued)
Mfr #
0.125-36-134-5 (PK5)
Zoro #
G5744265
UPC # 888519327074
Country of Origin United States
Category Duct Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.125-36-134-5 (PK5)
- Zoro #
- G5744265
- UPC #
- 888519327074
- Country of Origin
- United States
Dimensions
- Duct Tape Length
- 36 yd.
- Duct Tape Width
- 1/8"
Details
- Item
- Fiberglass Tape,1/8"x36yd.,PK5
- Tensile Strength
- 120 lbs/in
- Features
- High Abrasion Resistance; Non - Stick / Low Friction
- Tape Elongation
- 0.05
- Type
- Tape Roll
Description
Fiberglass Tape,1/8 In.x36yd.,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.