This item is Discontinued.
This item is Discontinued.
Fiberglass Tape, 1/8"x5yd., PK10 (Discontinued)
Mfr #
0.125-5-134-5 (PK10)
Zoro #
G5744238
UPC # 888519327272
Country of Origin United States
Category Duct Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.125-5-134-5 (PK10)
- Zoro #
- G5744238
- UPC #
- 888519327272
- Country of Origin
- United States
Dimensions
- Duct Tape Length
- 5 yd.
- Duct Tape Width
- 1/8"
Details
- Item
- Fiberglass Tape,1/8"x5yd.,PK10
- Tensile Strength
- 120 lbs/in
- Tape Elongation
- 0.05
- Features
- High Abrasion Resistance; Non - Stick / Low Friction
- Type
- Tape Roll
Description
Fiberglass Tape,1/8 In.x5yd.,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov