This item is Discontinued.
This item is Discontinued.
Fiberglass Tape, 7/8"x5yd., PK2 (Discontinued)
Mfr #
0.875-5-134-3 (PK2)
Zoro #
G5744551
UPC # 888519327661
Country of Origin United States
Category Duct Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.875-5-134-3 (PK2)
- Zoro #
- G5744551
- UPC #
- 888519327661
- Country of Origin
- United States
Dimensions
- Duct Tape Length
- 5 yd.
- Duct Tape Width
- 7/8"
Details
- Item
- Fiberglass Tape,7/8"x5yd.,PK2
- Tensile Strength
- 70 lbs/in
- Tape Elongation
- 0.05
- Features
- High Abrasion Resistance; Non - Stick / Low Friction
- Type
- Tape Roll
Description
Fiberglass Tape,7/8 In.x5yd.,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov