This item is Discontinued.

Tapecase Film Tape, Clear, 1-1/2"x36yd. 1.5-36-2302-20

This item is Discontinued.

Tapecase

Film Tape, Clear, 1-1/2"x36yd. (Discontinued)

Mfr # 1.5-36-2302-20
Zoro # G5544029
UPC # 888519318911
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.5-36-2302-20
Zoro #
G5544029
UPC #
888519318911
Country of Origin
United States

Dimensions

Tape Width
1-1/2"
Tape Length
36 yd.
Tape Thickness
20 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyolefin
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
225 Degrees F
Tape Color
Clear
Tape Application
Chutes; Conveyors also Used To Replace Desk Drawer Bearings

Description

Film Tape,Clear,1-1/2 In.x36yd.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.