This item is Discontinued.

Tapecase Film Tape, Clear, 1/4"x5yd., PK5 0.25-5-2302-10 (PK5)

This item is Discontinued.

Tapecase

Film Tape, Clear, 1/4"x5yd., PK5 (Discontinued)

Mfr # 0.25-5-2302-10 (PK5)
Zoro # G5544135
UPC # 888519318713
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.25-5-2302-10 (PK5)
Zoro #
G5544135
UPC #
888519318713
Country of Origin
United States

Dimensions

Tape Width
1/4"
Tape Length
5 yd.
Tape Thickness
10 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyolefin
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
80 lbs/in
Tape Color
Clear
Tape Elongation
4.25
Tape Application
Chutes; Conveyors also Used To Replace Desk Drawer Bearings
Type
Tape Roll

Description

Film Tape,Clear,1/4 In.x5yd.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.