Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.375-5-2302-20 (PK2)
- Zoro #
- G5543715
- UPC #
- 888519319079
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- Ultra-High Molecular Weight Polyolefin
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Acrylic
- Max. Tape Performance Temp.
- 225 Degrees F
- Tape Tensile Strength
- 145 lbs/in
- Tape Color
- Clear
- Tape Application
- Chutes; Conveyors also Used To Replace Desk Drawer Bearings
- Tape Elongation
- 5
- Type
- Tape Roll
Description
Film Tape,Clear,3/8 In.x5yd.,PK2, Package Quantity 2