This item is Discontinued.

Tapecase Film Tape, Clear, 7/8"x36yd. 0.875-36-2302-20

This item is Discontinued.

Tapecase

Film Tape, Clear, 7/8"x36yd. (Discontinued)

Mfr # 0.875-36-2302-20
Zoro # G5544038
UPC # 888519318874
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.875-36-2302-20
Zoro #
G5544038
UPC #
888519318874
Country of Origin
United States

Dimensions

Tape Width
7/8"
Tape Length
36 yd.
Tape Thickness
20 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyolefin
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
225 Degrees F
Tape Color
Clear
Tape Application
Chutes; Conveyors also Used To Replace Desk Drawer Bearings

Description

Film Tape,Clear,7/8 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews