This item is Discontinued.

Tapecase Film Tape, Gray, 1-1/2"x1yd., PK2 1.5-1-2045-10 (PK2)

This item is Discontinued.

Tapecase

Film Tape, Gray, 1-1/2"x1yd., PK2 (Discontinued)

Mfr # 1.5-1-2045-10 (PK2)
Zoro # G5545517
UPC # 888519317389
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.5-1-2045-10 (PK2)
Zoro #
G5545517
UPC #
888519317389
Country of Origin
United States

Dimensions

Tape Width
1-1/2"
Tape Length
1 yd.
Tape Thickness
10 mil

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Tensile Strength
60 lbs/in
Tape Color
Gray
Tape Application
Suitable For Packaging Equipment; Heat Sealing Machines; Roll Coverings on Plastic Extruders and Guide Rails
Tape Elongation
4.5
Type
Tape Roll

Description

Film Tape,Gray,1-1/2 In.x1yd.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.