This item is Discontinued.

Tapecase Film Tape, Gray, 1/2"x1yd., PK10 0.5-1-2045-3 (PK10)

This item is Discontinued.

Tapecase

Film Tape, Gray, 1/2"x1yd., PK10 (Discontinued)

Mfr # 0.5-1-2045-3 (PK10)
Zoro # G5544981
UPC # 888519318300
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.5-1-2045-3 (PK10)
Zoro #
G5544981
UPC #
888519318300
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
1 yd.
Tape Thickness
3 mil

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Tensile Strength
20 lbs/in
Tape Color
Gray
Tape Application
Suitable For Packaging Equipment; Heat Sealing Machines; Roll Coverings on Plastic Extruders and Guide Rails
Tape Elongation
3.5
Type
Tape Roll

Description

Film Tape,Gray,1/2 In.x1yd.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews