Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.25-36-204-5
- Zoro #
- G5545946
- UPC #
- 888519328088
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- Polytetrafluoroethylene
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Silicone Adhesive
- Tape Tensile Strength
- 30 lbs/in
- Tape Adhesive Strength
- 40 oz/in
- Tape Color
- Gray
- Tape Elongation
- 3
- Tape Application
- Electrical Applications Such as Coil Wraps, Separators, Transformer, Slot Liners and Harnesses
- Features
- Flame Retardant; High Temperature
- Standards
- UL Recognized
- Type
- Tape Roll
- Performance Temp. Range
- 500 Degrees F
Description
Film Tape,Gray,1/4 In.x36yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.