Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.25-5-204-5 (PK5)
- Zoro #
- G5545928
- UPC #
- 888519328293
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- Polytetrafluoroethylene
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Silicone Adhesive
- Tape Tensile Strength
- 30 lbs/in
- Tape Adhesive Strength
- 40 oz/in
- Tape Color
- Gray
- Tape Elongation
- 3
- Tape Application
- Electrical Applications Such as Coil Wraps, Separators, Transformer, Slot Liners and Harnesses
- Standards
- UL Recognized
- Features
- Flame Retardant; High Temperature
- Performance Temp. Range
- 500 Degrees F
- Type
- Tape Roll
Description
Film Tape,Gray,1/4 In.x5yd.,PK5, Package Quantity 5