This item is Discontinued.

Tapecase Film Tape, Gray, 1/8"x36yd., PK5 0.125-36-2045-3 (PK5)

This item is Discontinued.

Tapecase

Film Tape, Gray, 1/8"x36yd., PK5 (Discontinued)

Mfr # 0.125-36-2045-3 (PK5)
Zoro # G5545130
UPC # 888519317983
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.125-36-2045-3 (PK5)
Zoro #
G5545130
UPC #
888519317983
Country of Origin
United States

Dimensions

Tape Width
1/8"
Tape Length
36 yd.
Tape Thickness
3 mil

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Tensile Strength
20 lbs/in
Tape Color
Gray
Tape Elongation
3.5
Tape Application
Suitable For Packaging Equipment; Heat Sealing Machines; Roll Coverings on Plastic Extruders and Guide Rails
Type
Tape Roll

Description

Film Tape,Gray,1/8 In.x36yd.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.