Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75-36-2045-3
- Zoro #
- G5545149
- UPC #
- 888519318034
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- Polytetrafluoroethylene
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Silicone
- Tape Tensile Strength
- 20 lbs/in
- Tape Color
- Gray
- Tape Elongation
- 3.5
- Tape Application
- Suitable For Packaging Equipment; Heat Sealing Machines; Roll Coverings on Plastic Extruders and Guide Rails
- Type
- Tape Roll
Description
Film Tape,Gray,3/4 In.x36yd.