Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75-5-2042-03
- Zoro #
- G5546549
- UPC #
- 888519316887
- Country of Origin
- United States
- Item
- Super Slick Tape
- Tape Backing Material
- Polytetrafluoroethylene
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- 20 lb/in
- Tape Color
- Gray
- Tape Application
- Roll coverings on plastic extruders, guide rails and angle bars in the graphic arts industry; Used as an excellent release surface on packaging equipment and heat sealing machines; Reducing noise and wear between equipment surfaces and parts
- Tape Elongation
- 3
- Type
- Tape Roll
Description
Film Tape,Gray,3/4 In.x5yd.