This item is Discontinued.

Tapecase Film Tape, Gray, 3/8"x5yd., PK2 0.375-5-204-5 (PK2)

This item is Discontinued.

Tapecase

Film Tape, Gray, 3/8"x5yd., PK2 (Discontinued)

Mfr # 0.375-5-204-5 (PK2)
Zoro # G5545891
UPC # 888519328309
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.375-5-204-5 (PK2)
Zoro #
G5545891
UPC #
888519328309
Country of Origin
United States

Dimensions

Tape Width
3/8"
Tape Length
5 yd.
Tape Thickness
5 mil

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone Adhesive
Tape Tensile Strength
30 lbs/in
Tape Adhesive Strength
40 oz/in
Tape Color
Gray
Tape Elongation
3
Tape Application
Electrical Applications Such as Coil Wraps, Separators, Transformer, Slot Liners and Harnesses
Features
Flame Retardant; High Temperature
Standards
UL Recognized
Performance Temp. Range
500 Degrees F
Type
Tape Roll

Description

Film Tape,Gray,3/8 In.x5yd.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.