This item is Discontinued.

Tapecase Film Tape, Gray, 3/8"x5yd., PK5 0.375-5-2042-03 (PK5)

This item is Discontinued.

Tapecase

Film Tape, Gray, 3/8"x5yd., PK5 (Discontinued)

Mfr # 0.375-5-2042-03 (PK5)
Zoro # G5546600
UPC # 888519316863
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.375-5-2042-03 (PK5)
Zoro #
G5546600
UPC #
888519316863
Country of Origin
United States

Dimensions

Tape Width
3/8"
Tape Length
5 yd.
Tape Thickness
3 mil

Details

Item
Super Slick Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Tensile Strength
20 lb/in
Tape Color
Gray
Tape Elongation
3
Tape Application
Roll coverings on plastic extruders, guide rails and angle bars in the graphic arts industry; Used as an excellent release surface on packaging equipment and heat sealing machines; Reducing noise and wear between equipment surfaces and parts
Type
Tape Roll

Description

Film Tape,Gray,3/8 In.x5yd.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews