Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.625-5-2045-5
- Zoro #
- G5544430
- UPC #
- 888519317792
- Country of Origin
- United States
Dimensions
- Tape Width
- 5/8"
- Tape Length
- 5 yd.
- Tape Thickness
- 5 mil
Details
- Item
- Film Tape
- Tape Backing Material
- Polytetrafluoroethylene
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Silicone
- Tape Tensile Strength
- 30 lbs/in
- Tape Color
- Gray
- Tape Elongation
- 4
- Tape Application
- Suitable For Packaging Equipment; Heat Sealing Machines; Roll Coverings on Plastic Extruders and Guide Rails
- Type
- Tape Roll
Description
Film Tape,Gray,5/8 In.x5yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov