Tapecase
Foil Tape, 3 In. x 3 Yd., Stainless Steel
Mfr # 15D571
Zoro # G4288487
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Tape Sub Type Tape Roll
- Length 3 yd.
- Duct Tape Length 3 yd.
- Width 3"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Red Devil Inc Sealant Acry Elstmr Wht 10.1Oz 770 Pack Of 12 (8622169)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- TEAR-AID Seat Repair Type B (D-KIT-B02-100)
- DUCTMATE Low VOC Duct Sealant, 1 gal, Pail, Gray, Water Base (GRPROSEAL1)
- TAPECASE Glass Foil Tape, 3 In. x 5 Yd., Silver (15C645)
- TAPECASE Glass Foil Tape, 1 In. x 5 Yd., Silver (15C646)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- Tapecase Foil Tape