Shop All Film Tape
Tapecase
LabelProtectionTape, 2"x72yd., PK36
Mfr # TC1201-2X72YD(CASE36)
Zoro # G5730719
product price: $98.19
/pk 36, $2.73/ea
Sold in multiples of 4 for $392.76
Free Shipping & Returns
$392.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 2"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 1.6 mil
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 72 yd. |
Details
Description
LabelProtectionTape,2 In.x72yd.,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Mixing Nozzle, White, Includes 20 Elements, Pack of 3 (1100962)
- LOCTITE Instant Adhesive Solvent, Pneu-Wear Series, Clear, 1.75 oz, Bottle, 4:01 Mix Ratio (209824)
- PERMATEX High Temperature Thread Sealant, 50 ml Tube Carded, 6PK (PTX59235)
- HENKEL OSI QUAD MAX Sealant, Gray, -14 to 158 deg F, 9.5 oz Cartridge (1869460)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C601)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (15C606)
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C617)
- DUPONT Film Tape, Polyimide, Amber, 2 In. x 50 Ft. (Kapton HN)
- Tapecase Film Tape