This item is Discontinued.
This item is Discontinued.
Masking/Splicing Tape, 1.5" x 18 yd., Adhesive: 1.3 mils; 3.3 mils Thick, Green, Silicone Adhesive (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M
- Zoro #
- G5341047
- UPC #
- 888519030288
- Country of Origin
- United States
- Item
- Masking/Splicing Tape,1.5" x 18 yd.
- Tape Color
- Green
- Tape Adhesive
- Silicone
- Tape Elongation
- 1
- Performance Temperature
- 400 Degrees F
- Tape Tensile Strength
- 50 lbs/in
- Tape Backing Material
- Polyester Film
- Tape Adhesive Strength
- 35 oz/in
Dimensions
- Tape Thickness
- Adhesive: 1.3 mils; 3.3 mils
Description
Masking/Splicing Tape,1.5 In. x 18 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.