This item is Discontinued.

Tapecase Polyester Tape, 0.6250"x 4", PK200 GD

This item is Discontinued.

Tapecase

Polyester Tape, 0.6250"x 4", PK200 (Discontinued)

Mfr # GD
Zoro # G5347006
UPC # 888519369746
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GD
Zoro #
G5347006
UPC #
888519369746
Country of Origin
United States
Item
Polyester Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle

Dimensions

Tape Width
5/8"
Tape Length
5/8"

Description

Polyester Tape,0.6250 In.x 4 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.