This item is Discontinued.

Tapecase Polyester Tape, 3.38"x 2.8", PK100 GD

This item is Discontinued.

Tapecase

Polyester Tape, 3.38"x 2.8", PK100 (Discontinued)

Mfr # GD
Zoro # G5347356
UPC # 888519370131
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GD
Zoro #
G5347356
UPC #
888519370131
Country of Origin
United States
Item
Polyester Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle

Dimensions

Tape Width
3.38"
Tape Length
2.8"

Description

Polyester Tape,3.38 In.x 2.8 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.