This item is Discontinued.

Tapecase Polyethylene Tape, 1-1/2"x5yd., PK2 1.5-5-423-3 (PK2)

This item is Discontinued.

Tapecase

Polyethylene Tape, 1-1/2"x5yd., PK2 (Discontinued)

Mfr # 1.5-5-423-3 (PK2)
Zoro # G5740290
UPC # 888519329399
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.5-5-423-3 (PK2)
Zoro #
G5740290
UPC #
888519329399
Country of Origin
United States
Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Tensile Strength
18 lbs/in
Tape Color
White
Tape Application
Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails
Tape Elongation
3
Standards
Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M
Type
Tape Roll

Description

polyethylene Tape,1-1/2 In.x5yd.,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.