Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.25-36-403-5BNC (PK2)
- Zoro #
- G5741438
- UPC #
- 888519326312
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- Ultra-High Molecular Weight Polyethylene
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Elastomeric
- Max. Tape Performance Temp.
- 200 Degrees F
- Tape Tensile Strength
- 30 lb./in.
- Tape Adhesive Strength
- 90 oz./in.
- Tape Color
- Black
- Tape Application
- Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails
- Tape Elongation
- 300%
- Standards
- ASTM D1000; ASTM D3759
- Type
- Tape Roll
Description
Polyethylene Tape,1/4 In.x36yd.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.