This item is Discontinued.

Tapecase Polyethylene Tape, 1/8"x5yd., PK15 0.125-5-423-5 (PK15)

This item is Discontinued.

Tapecase

Polyethylene Tape, 1/8"x5yd., PK15 (Discontinued)

Mfr # 0.125-5-423-5 (PK15)
Zoro # G5739916
UPC # 888519329696
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.125-5-423-5 (PK15)
Zoro #
G5739916
UPC #
888519329696
Country of Origin
United States

Dimensions

Tape Width
1/8"
Tape Length
5 yd.
Tape Thickness
5 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Tensile Strength
30 lbs/in
Tape Color
White
Tape Application
Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails
Tape Elongation
3
Standards
Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M
Type
Tape Roll

Description

Polyethylene Tape,1/8 In.x5yd.,PK15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.