This item is Discontinued.

Tapecase Polyethylene Tape, 3/8"x5yd., PK5 0.375-5-403-5BNC (PK5)

This item is Discontinued.

Tapecase

Polyethylene Tape, 3/8"x5yd., PK5 (Discontinued)

Mfr # 0.375-5-403-5BNC (PK5)
Zoro # G5741386
UPC # 888519326589
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.375-5-403-5BNC (PK5)
Zoro #
G5741386
UPC #
888519326589
Country of Origin
United States

Dimensions

Tape Width
3/8"
Tape Length
5 yd.
Tape Thickness
Backing: 5 mil; Adhesive: 5 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Tape Adhesive
Elastomeric
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
30 lb./in.
Tape Adhesive Strength
90 oz./in.
Tape Color
Black
Tape Application
Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails
Tape Elongation
300%
Standards
ASTM D1000; ASTM D3759
Type
Tape Roll

Description

Polyethylene Tape,3/8 In.x5yd.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews