This item is Discontinued.

Tapecase Polyimide Discs, 0.25" Circle, PK2000 KD

This item is Discontinued.

Tapecase

Polyimide Discs, 0.25" Circle, PK2000 (Discontinued)

Mfr # KD
Zoro # G5344355
UPC # 888519332801
Country of Origin China
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KD
Zoro #
G5344355
UPC #
888519332801
Country of Origin
China
Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Circle
Tape Application
Designed For Die Cut High Temperature Masking Discs
Number of Adhesive Sides
1

Dimensions

Tape Width
1/4"
Tape Thickness
1 mil

Description

Polyimide Discs,0.25 In. Circle,PK2000, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.