This item is Discontinued.

Tapecase Polyimide Discs, 0.933" Circle, PK500 KD

This item is Discontinued.

Tapecase

Polyimide Discs, 0.933" Circle, PK500 (Discontinued)

Mfr # KD
Zoro # G5345396
UPC # 888519341964
Country of Origin China
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KD
Zoro #
G5345396
UPC #
888519341964
Country of Origin
China
Item
Polyimide Discs,0.933" Circle,PK500
Tape Backing Material
Polyimide Film
Tape Adhesive
Silicone
Tape Tensile Strength
30 lbs/in
Tape Adhesive Strength
25 oz/in
Tape Color
Amber
Tape Elongation
0.6
Standards
UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
Features
High Temperature
Performance Temp. Range
-40 to 500 Degrees F
Liner Color
Clear film liner

Dimensions

Tape Thickness
Adhesive: 1.5 mils; Backing: 1 mils

Description

Polyimide Discs,0.933 In. Circle,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.