Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KD
- Zoro #
- G5344136
- UPC #
- 888519333730
- Country of Origin
- China
- Item
- Film Tape
- Tape Backing Material
- Polyimide
- Tape Shape
- Rectangle
- Tape Adhesive
- Silicone
- Tape Tensile Strength
- 30 lbs/in
- Tape Adhesive Strength
- 25 oz/in
- Tape Color
- Amber
- Tape Application
- Designed For Die Cut High Temperature Masking Discs
- Tape Elongation
- 0.6
- Standards
- UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
- Features
- High Temperature
- Performance Temp. Range
- -40 to 500 Degrees F
- Liner Color
- Clear film liner
Description
Polyimide Discs,1.5 x 1.25 In.,PK100, Package Quantity 100