This item is Discontinued.

Tapecase Polyimide Linered Tape, 1" x 36 yd. B-LINERED

This item is Discontinued.

Tapecase

Polyimide Linered Tape, 1" x 36 yd. (Discontinued)

Mfr # B-LINERED
Zoro # G5348640
UPC # 888519341650
Country of Origin China
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-LINERED
Zoro #
G5348640
UPC #
888519341650
Country of Origin
China

Dimensions

Tape Width
1"
Tape Length
36 yd.
Tape Thickness
1 mil

Details

Item
Polyimide Tape
Tape Backing Material
PET Liner with a Polyimide
Tape Shape
Continuous Roll
Tape Application
Die Cut High Temperature Masking Discs

Description

Polyimide Linered Tape,1 In. x 36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews