This item is Discontinued.

Tapecase Polyimide Tape, 0.25" x 5 yd., PK3 BL

This item is Discontinued.

Tapecase

Polyimide Tape, 0.25" x 5 yd., PK3 (Discontinued)

Mfr # BL
Zoro # G5348747
UPC # 888519332542
Country of Origin China
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BL
Zoro #
G5348747
UPC #
888519332542
Country of Origin
China
Item
Film Tape
Tape Backing Material
Low Static Polyimide
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
365 Degrees F
Tape Tensile Strength
32 lb./in.
Tape Adhesive Strength
22 oz/in
Tape Color
Amber
Tape Elongation
60%
Tape Application
Used in Low Static Environment
Features
High Temperature; Low Static
Standards
Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
Performance Temp. Range
-40 to 365 Degrees F
Type
Tape Roll

Dimensions

Tape Width
1/4"
Tape Length
5 yd.
Tape Thickness
2.6 mil

Description

Polyimide Tape,0.25 In. x 5 yd.,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.