This item is Discontinued.

Tapecase Polyimide Tape, 0.3750" x 36 yd., PK2 B

This item is Discontinued.

Tapecase

Polyimide Tape, 0.3750" x 36 yd., PK2 (Discontinued)

Mfr # B
Zoro # G5350600
UPC # 888519330722
Country of Origin China
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B
Zoro #
G5350600
UPC #
888519330722
Country of Origin
China
Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
30 lb./in.
Tape Adhesive Strength
25 oz./in.
Tape Color
Amber
Tape Elongation
60%
Tape Application
Ideal For Masking Gold leaves of PCB During Wave Soldering

Dimensions

Tape Width
3/8"
Tape Length
36 yd.
Tape Thickness
2.5 mil

Description

Polyimide Tape,0.3750 In. x 36 yd.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.