Tapecase

Polyimide Tape, 0.5 x 1", PK250


product price: $18.35
/pk 250, $0.07/ea
Sold in multiples of 17 for $311.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyimide
  • Tape Width 1/2"
  • Tape Length 1"
  • Tape Shape Rectangle
  • Tape Color Amber
See all product information

Product Information

Dimensions

Tape Width 1/2"
Tape Length 1"

Details

Item Polyimide Tape
Tape Backing Material Polyimide
Tape Shape Rectangle
Tape Color Amber
Tape Thickness 3.5 mil
Min. Tape Performance Temp. -100 Degrees F
Max. Tape Performance Temp. 500 Degrees F
Tape Tensile Strength 5098.75 lb./in.
Tape Adhesive Strength 25 oz/in
Standards UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
Tape Application Used in High Temperature Masking Applications
Tape Elongation 75%
Features High Temperature
Adhesive Silicone
Liner Color Clear film liner
Performance Temp. Range -40 to 500 Degrees F

Description

Polyimide Tape,0.5 x 1 In.,PK250, Package Quantity 250

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.