This item is Discontinued.

Tapecase Polyimide Tape, 1" x 1 yd. B

This item is Discontinued.

Tapecase

Polyimide Tape, 1" x 1 yd. (Discontinued)

Mfr # B
Zoro # G5350165
UPC # 888519341544
Country of Origin China
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B
Zoro #
G5350165
UPC #
888519341544
Country of Origin
China
Item
Polyimide Tape,1" x 1 yd.
Tape Backing Material
Polyimide Film
Tape Adhesive
Silicone
Tape Tensile Strength
30 lbs/in
Tape Adhesive Strength
25 oz/in
Tape Color
Amber
Tape Application
Electrical applications such as coil insulation, capacitor and transformer wrapping or insulation, battery pack lead insulation and magnetic wire insulation; Wrapping wires, switches, diaphragms, sensors or heated coil components; Masking gold fingers on printed circuit boards; Insulation and protection layer on fragile electronic components; High temperature powder coat masking
Tape Elongation
0.6
Features
High Temperature
Standards
UL File E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A
Performance Temp. Range
-40 to 500 °F
Type
Tape Roll

Dimensions

Tape Width
1 in
Tape Length
1 yd
Tape Thickness
2.5 mils

Description

Polyimide Tape,1 In. x 1 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.