Tapecase
Polyimide Tape, 1.5" Circle, PK500
Mfr # KD2
Zoro # G5343600
Sold in multiples of 5 for $320.75
$320.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.5 mils; Backing: 2 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 25 oz/in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 398, 1 Pk (398)
- FLEX SEAL SEALANT CTNG LIQRUBB WHT 2.5GA (LFSMAXWHT02)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Aluminum (571156)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (15C606)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C630)
- TAPECASE Film Tape, Polyethylene, White, 2In x 36 Yd (15C772)
- TAPECASE Metalized Film Tape, Silver, 3/4In x 5Yd (15D480)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D427)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5481)
- Tapecase Film Tape