Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B
- Zoro #
- G5350226
- UPC #
- 888519032947
- Country of Origin
- China
- Item
- Film Tape
- Tape Backing Material
- Polyimide
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Silicone
- Min. Tape Performance Temp.
- -40 Degrees F
- Max. Tape Performance Temp.
- 500 Degrees F
- Tape Tensile Strength
- 30 lb./in.
- Tape Adhesive Strength
- 25 oz./in.
- Tape Color
- Amber
- Tape Elongation
- 60%
- Tape Application
- Ideal For Masking Gold leaves of PCB During Wave Soldering
- Standards
- UL File E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A
- Features
- High Temperature
- Type
- Tape Roll
- Performance Temp. Range
- -40 to 500 °F
Dimensions
- Tape Width
- 1/8"
- Tape Length
- 36 yd.
- Tape Thickness
- 2.5 mil
Description
Polyimide Tape,Amber,0.1250 In. x 36 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.