Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KD
- Zoro #
- G5343941
- UPC #
- 888519033784
- Country of Origin
- China
- Item
- Film Tape
- Tape Backing Material
- Polyimide
- Tape Shape
- Circle
- Tape Adhesive
- Silicone
- Tape Tensile Strength
- 30 lbs/in
- Tape Adhesive Strength
- 25 oz/in
- Tape Color
- Amber
- Tape Application
- Designed For Die Cut High Temperature Masking Discs
- Tape Elongation
- 0.6
- Standards
- UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
- Features
- High Temperature
- Performance Temp. Range
- -40 to 500 Degrees F
- Liner Color
- Clear film liner
Dimensions
- Tape Width
- 1"
- Tape Thickness
- 1 mil
Description
Polyimide Tape,Amber,1 In. Circle,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.