This item is Discontinued.

Tapecase Polyimide Tape, Amber, 4" x 1 yd. 2B

This item is Discontinued.

Tapecase

Polyimide Tape, Amber, 4" x 1 yd. (Discontinued)

Mfr # 2B
Zoro # G5351337
UPC # 888519032893
Country of Origin China
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2B
Zoro #
G5351337
UPC #
888519032893
Country of Origin
China
Item
Polyimide Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
5098.75 lb./in.
Tape Adhesive Strength
25 oz/in
Tape Color
Amber
Tape Application
Used in High Temperature Masking Applications
Tape Elongation
75%
Standards
UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
Features
Flame Retardant; High Temperature
Performance Temp. Range
-40 to 500 Degrees F
Type
Tape Roll

Dimensions

Tape Width
4"
Tape Length
1 yd.
Tape Thickness
3.5 mil

Description

Polyimide Tape,Amber,4 In. x 1 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.