This item is Discontinued.

Tapecase Polyimide/Acrylic Tape, 0.6250" x 36 yd. BA

This item is Discontinued.

Tapecase

Polyimide/Acrylic Tape, 0.6250" x 36 yd. (Discontinued)

Mfr # BA
Zoro # G5349620
UPC # 888519331491
Country of Origin China
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BA
Zoro #
G5349620
UPC #
888519331491
Country of Origin
China
Item
Polyimide Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Tensile Strength
23 lb./in.
Tape Adhesive Strength
32 oz/in
Tape Color
Amber
Tape Application
Insulation of Coil, Capacitors, Motors; Barcode Over-Laminate
Tape Elongation
60%
Standards
Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
Features
Flame Retardant; High Temperature
Performance Temp. Range
-20 to 350 Degrees F

Dimensions

Tape Width
5/8"
Tape Length
36 yd.
Tape Thickness
2.5 mil

Description

Polyimide/Acrylic Tape,0.6250 In. x 36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.