Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA
- Zoro #
- G5349900
- UPC #
- 888519331590
- Country of Origin
- China
- Item
- Polyimide Tape
- Tape Backing Material
- Polyimide
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- 23 lb./in.
- Tape Adhesive Strength
- 32 oz/in
- Tape Color
- Amber
- Tape Elongation
- 60%
- Tape Application
- Insulation of Coil, Capacitors, Motors; Barcode Over-Laminate
- Standards
- Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
- Features
- Flame Retardant; High Temperature
- Performance Temp. Range
- -20 to 350 Degrees F
Description
Polyimide/Acrylic Tape,1.5 In. x 36 yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.