Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL
- Zoro #
- G5348878
- UPC #
- 888519332634
- Country of Origin
- China
- Item
- Film Tape
- Tape Backing Material
- Low Static Polyimide
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Silicone
- Min. Tape Performance Temp.
- 40 Degrees F
- Max. Tape Performance Temp.
- 365 Degrees F
- Tape Tensile Strength
- 32 lb./in.
- Tape Adhesive Strength
- 22 oz/in
- Tape Color
- Amber
- Tape Application
- Used in Low Static Environment
- Tape Elongation
- 60%
- Standards
- Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
- Features
- High Temperature; Low Static
- Type
- Tape Roll
- Performance Temp. Range
- -40 to 365 Degrees F
Dimensions
- Tape Width
- 1"
- Tape Length
- 5 yd.
- Tape Thickness
- 2.6 mil
Description
Polyimide/Silicone Tape,1 In. x 5 yd.,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.