This item is Discontinued.

Tapecase Protective Film Tape, Clear, 1" x 1ft TC3001

Protective Film Tape, Clear, 1" x 1ft (Discontinued)

  • Mfr # TC3001
  • Zoro # G5337355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC3001
Zoro #
G5337355
UPC #
888519036235
Country of Origin
United States

Details

Item
Protective Film Tape,Clear,1" x 1ft

Description

Protective Film Tape,Clear,1 In. x 1ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.