This item is Discontinued.
This item is Discontinued.
PTFE Fabric Tape, Black, 1/4"x18yd. (Discontinued)
Mfr #
0.25-18-SG56-06
Zoro #
G5532171
UPC # 888519321539
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.25-18-SG56-06
- Zoro #
- G5532171
- UPC #
- 888519321539
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 6 mil
- Length
- 18 yd
- Width
- 1/4 in
Details
- Item
- PTFE Fabric Tape,Black,1/4"x18yd.
- Color
- Black
- Tape Adhesive
- Clean Release Silicone
- Material
- PTFE Coated Fiberglass Fabric
- Features
- Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
- Tape Elongation
- 0.05
- Duct Tape Grade
- Industrial
- Tape Type
- Tape Roll
Description
PTFE Fabric Tape,Black,1/4 In.x18yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov