This item is Discontinued.
This item is Discontinued.
PTFE Fabric Tape, Black, 3/4"x18yd. (Discontinued)
Mfr #
0.75-18-SG56-05
Zoro #
G5532628
UPC # 888519321164
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75-18-SG56-05
- Zoro #
- G5532628
- UPC #
- 888519321164
- Country of Origin
- United States
- Item
- PTFE Fabric Tape,Black,3/4"x18yd.
- Color
- Black
- Tape Adhesive
- Super Stick Silicone
- Material
- PTFE Coated Fiberglass Fabric
- Duct Tape Grade
- Industrial
- Features
- Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
- Tape Elongation
- 0.05
- Tape Type
- Tape Roll
Description
PTFE Fabric Tape,Black,3/4 In.x18yd.