This item is Discontinued.

Tapecase PTFE Fabric Tape, Black, 3/8"x18yd. 0.375-18-SG56-05

This item is Discontinued.

Tapecase

PTFE Fabric Tape, Black, 3/8"x18yd. (Discontinued)

Mfr # 0.375-18-SG56-05
Zoro # G5532585
UPC # 888519321133
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.375-18-SG56-05
Zoro #
G5532585
UPC #
888519321133
Country of Origin
United States
Item
PTFE Fabric Tape,Black,3/8"x18yd.
Color
Black
Tape Adhesive
Super Stick Silicone
Material
PTFE Coated Fiberglass Fabric
Duct Tape Grade
Industrial
Features
Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
Tape Elongation
0.05
Tape Type
Tape Roll

Description

PTFE Fabric Tape,Black,3/8 In.x18yd.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.