This item is Discontinued.

Tapecase PTFE Fabric Tape, Black, 5/8"x18yd. 0.625-18-SG56-05

This item is Discontinued.

Tapecase

PTFE Fabric Tape, Black, 5/8"x18yd. (Discontinued)

Mfr # 0.625-18-SG56-05
Zoro # G5532600
UPC # 888519321157
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.625-18-SG56-05
Zoro #
G5532600
UPC #
888519321157
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Width
5/8 in
Length
18 yd

Details

Item
PTFE Fabric Tape,Black,5/8"x18yd.
Color
Black
Tape Adhesive
Super Stick Silicone
Material
PTFE Coated Fiberglass Fabric
Tape Elongation
0.05
Features
Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
Duct Tape Grade
Industrial
Tape Type
Tape Roll

Description

PTFE Fabric Tape,Black,5/8 In.x18yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews